Zoro Homepage

Wheel Guard, 10 on 285mm

  • Mfr # GL-5903

  • Zoro # G7531194


product price: $7.19
/ea

Key Features

Bolt Hole Spacing
285 mm
Used For
Wheel Guard
Color
Black
Material
Nylon
Product Type
Wheel Nut Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL-5903
Zoro #
G7531194
UPC #
-
Country of Origin
Canada

Dimensions

Inside Diameter
8 13/16 in
Overall Length
1/32 in
Thickness
1/32 in
Hex Size
8 3/4 in

Details

Bolt Hole Spacing
285 mm
Used For
Wheel Guard
Item
Wheel Guard
Color
Black
Material
Nylon
Product Type
Wheel Nut Guard
Compatible Wheel Type
Hub Piloted Wheels
Number of Bolt Holes
10

Description

Wheel Guard, Product Type Wheel Nut Guard, Compatible Wheel Type Hub Piloted Wheels, Material Nylon, Hex Size 8 3/4 in, Overall Length 1/32 in, Thickness 1/32 in, Color Black, Bolt Hole Spacing 285 mm, Number of Bolt Holes 10, Thread Size Not Applicable, Maximum Operating Temperature Not Applicable, Inside Diameter 8 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.