Shop HALYARD

Sterling, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 2000 PK, Sterling

  • Mfr # 50708

  • Zoro # G7440102


product price:  $249.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Sterling
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50708
Zoro #
G7440102
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
2.8 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Sterling
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets or Exceeds
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Texture
Fingertips
Application
For low to moderate exposure to fluids or chemicals
Texture Location
Fingertips

Description

Sterling Nitrile Exam Glove,L,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.