Shop HOSPECO
See all product information
Create Account
Total Grip, Disposable Gloves, 8 mil Palm, Latex, Powder-Free, M, 10 PK, Natural
- Mfr # HOSGLL165FM
- Zoro # G611179284
product price:Â
$
194.99
/pk of 10, $19.50/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Latex
Palm Thickness
8 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOSGLL165FM
- Zoro #
- G611179284
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- Total Grip
Dimensions
- Size
- M
- Palm Thickness
- 8 mil
Description
Hospeco Gloves,Exam,Latex,8mil,9-2/5''L,Med,100/BX,10BX/CT,NL GLOVE,LATEX,EXAM,8M,M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.