Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 3000 PK, Blue
Mfr # 43932
Zoro # G7440157
product price:Â $221.99
/pk 3000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
2.8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43932
Zoro #
G7440157
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XS
Palm Thickness
2.8 mil
Finger Thickness
.08mm 3.1 mil
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Application
Healthcare Industry
Cuff Style
Beaded Cuffs
Texture
Fingertips
Description
Nitrile Exam Gloves,X-Small,3000/PK, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.