Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 400 PK, Purple
Mfr # 55093
Zoro # G7440321
product price:Â $221.99
/pk 400, $0.55/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Palm Thickness
4.7 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55093
Zoro #
G7440321
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
4.7 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Application
ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists
Texture Location
Fingertips
Cuff Style
Beaded
Texture
Textured
Description
Purple Nitrile Ster. Ex.Glv.,L,PK400, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.