Shop HALYARD
See all product information
Create Account
Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 1000 PK, Purple
- Mfr # 55080
- Zoro # G7439962
product price:Â
$
205.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Palm Thickness
4.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55080
- Zoro #
- G7439962
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Purple
- Material
- Nitrile
- Cuff Style
- Beaded
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- Meets or exceeds ASTM D6319
- Series
- Purple Nitrile
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Textured
- Application
- ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists
- Texture Location
- Fingertips
Dimensions
- Size
- XS
- Palm Thickness
- 4.7 mil
- Finger Thickness
- 6 mil
- Length
- 9.5 in
Description
Purple Nitrile Exam Glove,XS,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.