Disposable Gloves, 4.7 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear
Mfr # 55033
Zoro # G7440400
product price:Â $81.45
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Palm Thickness
4.7 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55033
Zoro #
G7440400
UPC #
-
Country of Origin
China
Dimensions
Size
L
Palm Thickness
4.7 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Application
Medical
Standards
Meets or Exceeds current ASTM D 5250 standard for critical defects (AQL-2.5); AQL for critical defects is 1.5
Cuff Style
Beaded
Description
Synthetic Exam Glove,Large,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.