Disposable Gloves, 4.7 mil Palm, Vinyl, Powder-Free, XS, 1000 PK, Clear
Mfr # 55030
Zoro # G7440470
product price:Â $86.35
/pk 1000, $0.09/eaKey Features
Color
Clear
Material
Vinyl
Palm Thickness
4.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55030
Zoro #
G7440470
UPC #
-
Country of Origin
China
Dimensions
Size
XS
Palm Thickness
4.7 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets or Exceeds ASTM D 5250
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Application
Medical
Description
Synthetic Exam Glove,X-Small,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.