Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear

  • Mfr # HLY55034

  • Zoro # G801833729


product price:  $13.55
/pk 90, $0.15/ea

Key Features

Material
Vinyl
Palm Thickness
4.7 mil
Color
Clear
Latex-Free
Latex-Free
Finger Thickness
5.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLY55034
Zoro #
G801833729
UPC #
36000550344
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4.7 mil
Finger Thickness
5.9 mil
Length
9.50 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Latex-Free
Latex-Free
Features
Powder-free; Latex-free; Non-sterile; Beaded Cuff
Standards
ASTM D 5250; ASTM D 5151; UNSPSC
Glove Hand Style
Ambidextrous

Description

Latex-free examination gloves are completely made from synthetic material and powder-free for sensitive users. The economical vinyl with a smooth finish is ideal for low-risk situations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.