This item is Discontinued.

Halyard Lavender Disposable Gloves, 3 mil Palm, Nitrile, S, 250 PK, Lavender 52817

Disposable Gloves, 3 mil Palm, Nitrile, S, 250 PK, Lavender (Discontinued)

  • Mfr # 52817
  • Zoro # G713085438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52817
Zoro #
G713085438
UPC #
-
Country of Origin
Thailand

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Lavender
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Lightweight and comfortable Halyard Lavender nitrile gloves are suitable for tasks such as oral care, physical exams and dispensing of medications The flexible material allows for full dexterity and a free range of finger movement A powder- and latex-free design reduces reactions in sensitive skin The ambidextrous design fits either hand Textured fingertips provide a sure grip on containers and implements These Halyard nitrile gloves, small come in a Smartpull dispenser box with two openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.