
Disposable Gloves, 3 mil Palm, Nitrile, XS, 2500 PK, Lavender
Mfr # 52816
Zoro # G013085435
product price:Â $636.99
/pk 2500, $0.25/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
3 mil
Color
Lavender
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52816
Zoro #
G013085435
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XS
Palm Thickness
3 mil
Details
Material
Nitrile
Item
Disposable Gloves
Color
Lavender
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Description
Lightweight and comfortable Halyard Lavender nitrile gloves are suitable for tasks such as oral care, physical exams and dispensing of medications Flexible material allows for full dexterity and a free range of finger movement A powder- and latex-free design reduces reactions in sensitive skin The ambidextrous design fits either hand Textured fingertips with a 0.07 mm thickness provide a sure grip on containers and implements These nonsterile extra-small nitrile powder-free gloves come in a Smartpull dispenser box with two openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.