Sterling, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L, 200 PK, Sterling
Mfr # 53132
Zoro # G7440209
product price:Â $241.99
/pk 200, $1.21/ea
Free Shipping & Returns
Key Features
Size
L
Color
Gray
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53132
Zoro #
G7440209
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
2.8 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Gray
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets or Exceeds ASTM D6319 Test Standards
Series
Sterling
Sterile/Non-Sterile
Sterile
Texture
Textured
Application
Chemotherapy
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Description
Sterling Nitrile Pr Exm Glv.,L,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.