Sterling, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Sterling
Mfr # 53130
Zoro # G7440288
product price:Â $247.99
/pk 200, $1.24/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Size
S
Color
Gray
Palm Thickness
2.8 mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53130
Zoro #
G7440288
UPC #
-
Country of Origin
Thailand
Dimensions
Size
S
Palm Thickness
2.8 mil
Length
9.5 in
Details
Material
Nitrile
Item
Disposable Gloves
Color
Gray
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Sterling
Sterile/Non-Sterile
Sterile
Application
Chemotherapy
Cuff Style
Beaded
Texture
Textured
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Description
Sterling Nitrile Pr Exm Glv.,S,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.