Sterling, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 2000 PK, Sterling
Mfr # 50705
Zoro # G7440373
product price:Â $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Sterling
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50705
Zoro #
G7440373
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XS
Palm Thickness
2.8 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Sterling
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets or Exceeds ASTM D6319 Test Standards
Series
Sterling
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
Chemotherapy
Texture Location
Fingertips
Description
Sterling Nitrile Exam Glove,XS,PK2000, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.