Shop HAM-LET
See all product information
Create Account
Manual 2-Way Ball Valve, Let-Lok, 316 SS
- Mfr # H-6800-SS-L-12MM-PSS
- Zoro # G809170161
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Straight
Valve Ways
2-Way
Valve Structure
Three-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-6800-SS-L-12MM-PSS
- Zoro #
- G809170161
- UPC #
- -
- Country of Origin
- Israel
- Ball Material
- Stainless Steel
- Body Style
- Straight
- Ball Port Style
- Straight
- Valve Ways
- 2-Way
- Valve Structure
- Three-Piece
- Connection Type
- Tube x Tube
- Item
- Manual Two-Way Ball Valve
- Seat Material
- PTFE
- Max. Pressure
- 6,000 PSI
- Body Material
- 316 Stainless Steel
- Handle Material
- Plastic
- Standards
- ISO 15848-12006 (E)
- Stem Material
- 316 Stainless Steel
- Connection Type - Side 1
- Compression
- Operating Temperature - Maximum
- 500 Degrees F
- Connection Type - Side 2
- Compression
- Color - Valve Handle
- Black
- 3-A Standard Compliance
- Not Rated
- Coefficient of Volume (Cv)
- 12
- Maximum Pressure - Combustible Gas
- Not Rated
- Valve Series
- H6800
- Valve Body Style
- Straight
- Maximum Pressure - Operating
- 6,000 psi
- Valve Construction
- Three-Piece
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material Stainless Steel, Connection Size - Side 1 12 mm, Valve Ways 2-Way, Seat Material PTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.