Shop HAM-LET

Manual 3-Way Ball Valve, 12mm, 316 SS

  • Mfr # H-6800-SS-L-12MM-PST
  • Zoro # G509170331

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-6800-SS-L-12MM-PST
Zoro #
G509170331
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Tube x Tube
Item
Manual Three-Way Ball Valve
Stem Material
316 Stainless Steel
Max. Pressure
6,000 PSI
Seat Material
MPTFE
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Handle Material
Plastic
Handle Type
Lever
Seal Material
PTFE
Standards
ISO 15848-12006 (E)
Handle - Locking
Non-Locking
Flow Pattern
L Flow
Operating Temperature - Minimum
-34 Degrees F
Outlet Connection Type - Side 1
Compression
Inlet Connection Entry
Bottom
Coefficient of Volume (Cv)
12
Color - Valve Handle
Black
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 2
Compression
Operating Temperature - Maximum
410 Degrees F
Vented Ball Valve
Non-Vented
Valve Series
H6800
Connection Type - Side 1
Compression
Maximum Pressure - Operating
6,000 psi
Inlet Connection Type
Compression
Valve Construction
Three-Piece

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 12 mm, Inlet Connection Size 12 mm, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in

Ratings & reviews