Shop HAM-LET

Manual 3-Way Ball Valve, 6mm, 316 SS

  • Mfr # H-6800-SS-L-6MM-CST
  • Zoro # G709231993

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-6800-SS-L-6MM-CST
Zoro #
G709231993
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Tube x Tube
Item
Manual Three-Way Ball Valve
Stem Material
316 Stainless Steel
Standards
ISO 15848-12006 (E)
Seat Material
PCTFE
Stem Type
Blowout Resistant
Seal Material
PTFE
Max. Pressure
6,000 PSI
Body Material
316 Stainless Steel
Handle Type
Lever
Handle Material
Plastic
Color - Valve Handle
Black
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Bottom
Outlet Connection Type - Side 2
Compression
Flow Pattern
L Flow
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Outlet Connection Type - Side 1
Compression
Handle - Locking
Non-Locking
Operating Temperature - Maximum
298 Degrees F
Coefficient of Volume (Cv)
1.5
Vented Ball Valve
Non-Vented
Valve Series
H6800
Connection Type - Side 1
Compression
Valve Construction
Three-Piece
Maximum Pressure - Operating
6,000 psi
Inlet Connection Type
Compression

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 6 mm, Inlet Connection Size 6 mm, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in

Ratings & reviews