Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, 316 SS

  • Mfr # H-6800-SS-L-6MM-PSS
  • Zoro # G709170193

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-6800-SS-L-6MM-PSS
Zoro #
G709170193
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Handle Material
Plastic
Seal Material
PTFE
Body Material
316 Stainless Steel
Standards
ISO 15848-12006 (E)
Handle Type
Lever
Max. Pressure
6,000 PSI
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Color - Valve Handle
Black
Operating Temperature - Minimum
-30 Degrees F
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
1.5
Handle - Locking
Non-Locking
Valve Series
H6800
Valve Body Style
Straight
Maximum Pressure - Operating
6,000 psi
Valve Construction
Three-Piece

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews