Shop HAM-LET

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-700-SS-L-8MM-T-LD
  • Zoro # G708436955

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-700-SS-L-8MM-T-LD
Zoro #
G708436955
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Stem Material
316 Stainless Steel
Handle Type
Lever
Standards
ISO 15848-12006 (E)
Seat Material
MPTFE
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Handle Material
304 Stainless Steel
Max. Pressure
2,000 PSI
Seal Material
PTFE
Connection Type - Side 2
Compression
Handle - Locking
Locking
Operating Temperature - Minimum
-44 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Compression
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
1.35
Valve Series
H700
Valve Body Style
Straight
Maximum Pressure - Operating
2,000 psi
Valve Construction
Two-Piece

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.