Shop HAM-LET
See all product information
Create Account
Manual 3-Way Ball Valve, 10mm
- Mfr # H-800KL-SS-L-10MM-T
- Zoro # G608436963
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Ball Port Style
Straight
Valve Ways
3-Way
Pipe Size
10 mm
Connection Type
Instrumentation x Instrumentation
Standards
AS9100, ASTM, CRN, ISO 9001 Bureau Veritas Certification, ISO 9001:2015, ITAR Compliant, Nadcap Accredited, NFPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-800KL-SS-L-10MM-T
- Zoro #
- G608436963
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Pipe Size
- 10 mm
- Nominal Valve Size
- 10 mm
- Outlet Connection Size - Side 2
- 10 mm
- Connection Size - Side 1
- 10 mm
- Inlet Connection Size
- 10 mm
Details
- Ball Port Style
- Straight
- Valve Ways
- 3-Way
- Connection Type
- Instrumentation x Instrumentation
- Item
- Manual Three-Way Ball Valve
- Standards
- AS9100, ASTM, CRN, ISO 9001 Bureau Veritas Certification, ISO 9001:2015, ITAR Compliant, Nadcap Accredited, NFPA
- Compliance
- AS9100, ASTM International, CRN, ISO 9001 Bureau Vertias Certification, ISO 9001:2015, ITAR, Nadcap Accredited, NFPA
- Outlet Connection Type - Side 2
- Compression
- Outlet Connection Type - Side 1
- Compression
- 3-A Standard Compliance
- Not Rated
- Maximum Pressure - Steam
- Not Rated
- Connection Type - Side 1
- Compression
- Inlet Connection Type
- Compression
Description
Manual Three-Way Ball Valve, Average Surface Roughness (Ra) Not Applicable, 3-A Standard Compliance Not Rated, Nominal Valve Size 10 mm, Inlet Connection Size 10 mm, Inlet Connection Type Compression, ANSI Flange Class Not Applicable, Outlet Connection Type - Side 1 Compression, Outlet Connection Size - Side 2 10 mm, Outlet Connection Type - Side 2 Compression, Valve Ways 3-Way, Maximum Pressure - Steam Not Rated