Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400-SS-L-1/2"-10 PSI

  • Zoro # G412514710


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.03 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Connection Size - Side 2
1/2 in
Operating Temperature - Minimum
-10 Degrees F
Connection Type - Side 2
Let-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-1/2"-10 PSI
Zoro #
G412514710
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3.03 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Hex Size
7/8 in
Connection Size - Side 1
1/2 in

Details

Item
Check Valve
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Operating Temperature - Minimum
-10 Degrees F
Connection Type - Side 2
Let-Lok
Operating Temperature - Maximum
100 Degrees F
Maximum Pressure - Operating
3,000 psi
Check Mechanism Material
316 Stainless Steel
Coefficient of Volume (Cv)
1.68
Spring Material
304 Stainless Steel
Body Material
316 Stainless Steel
Seat Material
316 Stainless Steel
Check Mechanism
Poppet
Silent Check
Standard
Cracking Pressure
10 psi
Valve Body Style
Inline
Seal Material
FKM
Connection Type - Side 1
Let-Lok
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
For Media
Air, Chemicals, Gas, Water
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.