Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400-SS-L-1/4"-3 PSI-PT

  • Zoro # G612514596


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.38 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Silent Check
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-1/4"-3 PSI-PT
Zoro #
G612514596
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.38 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Hex Size
9/16 in
Nominal Valve Size
1/4 in

Details

Item
Check Valve
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Silent Check
Standard
Spring Material
304 Stainless Steel
Connection Type - Side 1
Let-Lok
Seal Material
PTFE
Connection Type - Side 2
Let-Lok
Maximum Pressure - Operating
3,000 psi
Coefficient of Volume (Cv)
0.47
Valve Body Style
Inline
Body Material
316 Stainless Steel
Check Mechanism
Poppet
Check Mechanism Material
316 Stainless Steel
Seat Material
316 Stainless Steel
Cracking Pressure
3 psi
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
For Media
Air, Chemicals, Gas, Water
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.