Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400HP-SS-L-10MM-1/3 PSI

  • Zoro # G212514736


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Overall Length
2.8 in
Connection Type - Side 1
Let-Lok
Cracking Pressure
0.33 psi
Maximum Pressure - Operating
6,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400HP-SS-L-10MM-1/3 PSI
Zoro #
G212514736
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.8 in
Nominal Valve Size
10 mm
Connection Size - Side 1
10 mm
Hex Size
1 in
Connection Size - Side 2
10 mm

Details

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Item
Check Valve
Connection Type - Side 1
Let-Lok
Cracking Pressure
0.33 psi
Maximum Pressure - Operating
6,000 psi
Seal Material
FKM
Connection Type - Side 2
Let-Lok
Check Mechanism
Poppet
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
100 Degrees F
Spring Material
304 Stainless Steel
Check Mechanism Material
316 Stainless Steel
Coefficient of Volume (Cv)
1.8
Body Material
316 Stainless Steel
Valve Body Style
Inline
For Media
Air, Chemicals, Gas, Water
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Mounting Orientation
Horizontal, Vertical
Seat Material
Stainless Steel
Silent Check
Standard
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Valve Series
H-400HP

Description

H400-HP Series, SS 316 Check Valve, 10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.