Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400HP-SS-L-6MM-10 PSI

  • Zoro # G012514691


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Overall Length
2.43 in
Operating Temperature - Maximum
100 Degrees F
Nominal Valve Size
6 mm
Check Mechanism
Poppet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400HP-SS-L-6MM-10 PSI
Zoro #
G012514691
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.43 in
Nominal Valve Size
6 mm
Connection Size - Side 2
6 mm
Connection Size - Side 1
6 mm
Hex Size
11/16 in

Details

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Item
Check Valve
Operating Temperature - Maximum
100 Degrees F
Check Mechanism
Poppet
Body Material
316 Stainless Steel
Valve Body Style
Inline
Connection Type - Side 1
Let-Lok
Cracking Pressure
10 psi
Check Mechanism Material
316 Stainless Steel
Seal Material
FKM
Connection Type - Side 2
Let-Lok
Coefficient of Volume (Cv)
0.67
Operating Temperature - Minimum
-10 Degrees F
Maximum Pressure - Operating
6,000 psi
Spring Material
304 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
For Media
Air, Chemicals, Gas, Water
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Seat Material
Stainless Steel
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Valve Series
H-400HP

Description

H400-HP Series, SS 316 Check Valve, 6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.