Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, NPT

  • Mfr # H-410-SS-N-1/8"-1/3 PSI

  • Zoro # G512514641


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Overall Length
1.73 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Silent Check
Standard
Connection Type - Side 1
NPT
Connection Size - Side 2
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-410-SS-N-1/8"-1/3 PSI
Zoro #
G512514641
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1.73 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in
Hex Size
5/8 in

Details

Item
Check Valve
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Silent Check
Standard
Connection Type - Side 1
NPT
Valve Body Style
Inline
Spring Material
304 Stainless Steel
Seat Material
316 Stainless Steel
Check Mechanism
Poppet
Cracking Pressure
0.33 psi
Maximum Pressure - Operating
3,000 psi
Seal Material
FKM
Body Material
316 Stainless Steel
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-10 Degrees F
Check Mechanism Material
316 Stainless Steel
Coefficient of Volume (Cv)
0.1
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
For Media
Air, Chemicals, Gas, Water
Mounting Orientation
Horizontal, Vertical
Maximum Pressure - Steam
Not Rated
Valve Ways
2-Way
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.