Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, NPT

  • Mfr # H-480-SS-N-1/4"-1 PSI

  • Zoro # G212514729


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Overall Length
2.2 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Cracking Pressure
1 psi
Silent Check
Standard
Valve Body Style
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-480-SS-N-1/4"-1 PSI
Zoro #
G212514729
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.2 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Hex Size
3/4 in

Details

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Item
Check Valve
Cracking Pressure
1 psi
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Operating
3,000 psi
Connection Gender - Side 2
Male
Body Material
316 Stainless Steel
Spring Material
304 Stainless Steel
Seat Material
316 Stainless Steel
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Poppet
Coefficient of Volume (Cv)
0.47
Seal Material
FKM
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
100 Degrees F
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
For Media
Air, Chemicals, Gas, Water
Maximum Pressure - Steam
Not Rated
Valve Ways
2-Way
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.