Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, NPT

  • Mfr # H-480-SS-N-3/4"-1/3 PSI

  • Zoro # G512514672


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Operating Temperature - Maximum
100 Degrees F
Seat Material
316 Stainless Steel
Check Mechanism
Poppet
Nominal Valve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-480-SS-N-3/4"-1/3 PSI
Zoro #
G512514672
UPC #
-
Country of Origin
Israel

Dimensions

Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Details

Standards
ABS, CRN, DNV, EC-79, ECE-R110
Item
Check Valve
Operating Temperature - Maximum
100 Degrees F
Seat Material
316 Stainless Steel
Check Mechanism
Poppet
Valve Body Style
Inline
Seal Material
FKM
Cracking Pressure
0.33 psi
Connection Type - Side 1
NPT
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 2
Male
Maximum Pressure - Operating
2,000 psi
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-10 Degrees F
Spring Material
304 Stainless Steel
Body Material
316 Stainless Steel
Silent Check
Standard
Mounting Orientation
Horizontal, Vertical
For Media
Air, Chemicals, Gas, Water
Maximum Pressure - Steam
Not Rated
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Includes Counterweight
No Counterweight
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 3/4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.