This item is Discontinued.

Ham-Let Manual 2-Way Ball Valve, NPT, 316 SS H-795-SS-NL-3/4 x 3/4-T-LD

This item is Discontinued.

Ham-Let

Manual 2-Way Ball Valve, NPT, 316 SS (Discontinued)

Mfr # H-795-SS-NL-3/4 x 3/4-T-LD
Zoro # G2538724
Country of Origin Israel
Category Ball Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-795-SS-NL-3/4 x 3/4-T-LD
Zoro #
G2538724
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
3/4"
Overall Length
4.46 in
Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Wire Rope Length
4.46 in
Length
4.46 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
1-Piece
For Media
Water
Connection Type
MNPT x Comp.
Item
Ball Valve
Ball Valve Basic Body Material
Stainless Steel
Max. Pressure
2000 psi CWP
Handle Material
316 Stainless Steel
Seat Material
PTFE
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Body Material
316 Stainless Steel
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 400 Degrees F
Stem Material
316 Stainless Steel
Stem Type
Blowout Proof
Port
Standard
Features
Locking Handle
Handle Type
Locking Lever
Body Seal Material
PTFE
Seal Material
PTFE
Material of Construction
316 Stainless Steel
Sub-Category
Steel Ball Valves
Maximum Pressure - Operating
2,000 psi
Valve Body Style
Straight
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Male
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
400 Degrees F
3-A Standard Compliance
Not Rated
Valve Construction
One-Piece
Connection Type - Side 1
NPT
Connection Type - Side 2
Sweat

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/4 in, Valve Ways 2-Way

Restrictions

Ratings & reviews