Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Way Valve, Stainless Steel

  • Mfr # M-10S-10-8N-SS-T-T

  • Zoro # G116115305


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Seals
PTFE
Overall Length
2 3/4 in
Body Material
Stainless Steel
Pressure
6,000 psi
Temperature
-76 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-10S-10-8N-SS-T-T
Zoro #
G116115305
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2 3/4 in

Details

Seals
PTFE
Body Material
Stainless Steel
Pressure
6,000 psi
Item
One-Way Valve
Temperature
-76 Degrees to 400 Degrees F
Inlet Connection
1/2" FNPT
Outlet Connection
1/2" FNPT
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-76 Degrees F

Description

One-Way Valve, Body Material Stainless Steel, Drain Not Applicable, Inlet Connection 1/2 In. FNPT, Outlet Connection 1/2 In. FNPT, Pressure 6,000 psi, Seals PTFE, Temperature -76 Degrees to 400 Degrees F, Standards Not Applicable, Overall Length 2 3/4 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -76 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.