Shop HAM-LET
See all product information
Create Account
Plumbing Needle Valves, 12 mm Pipe
- Mfr # H-99S-00-SS-L-V-12MM-G
- Zoro # G208436943
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
12 mm
Connection
Let-Lok
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Stem Type
V-Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-99S-00-SS-L-V-12MM-G
- Zoro #
- G208436943
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 12 mm
- Length
- 3.1 in
- Maximum Height
- 3 1/8 in
- Overall Length
- 3.1 in
- Connection Size - Side 2
- 12 mm
- Nominal Valve Size
- 12 mm
- Connection Size - Side 1
- 12 mm
- Handle Length
- 2.56 in
- Wire Rope Length
- 3.1 in
Description
Plumbing Needle Valves, Straight, Body Material 316 Stainless Steel, Pipe Size 12 mm, Let-Lok Connection, Stem Type V-Stem, Seal Material PTFE, Handle Material 316L Stainless Steel, Max. Pressure 10,000 psi, Temp. Rating Up to 1200 Degrees F, Length 3 1/10 in, Standards ISO 15848-1, ISO 2006(E)