Purge Valve, 316L Stainless Steel

  • Mfr # M-01-8N-SS

  • Zoro # G016115443


product price: $61.89
/ea

Key Features

Body Material
316L Stainless Steel
Overall Length
36 in
Pressure
6,000 psi
Drain
1/8" FNPT
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-01-8N-SS
Zoro #
G016115443
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
36 in
Overall Height
62 in

Details

Body Material
316L Stainless Steel
Item
Purge Valve
Pressure
6,000 psi
Drain
1/8" FNPT
Temperature
-65 Degrees to 850 Degrees F
Inlet Connection
1/2" MNPT
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
850 Degrees F

Description

Purge Valve, Body Material 316L Stainless Steel, Drain 1/8 In. FNPT, Inlet Connection 1/2 In. MNPT, Outlet Connection Not Applicable, Pressure 6,000 psi, Seals Not Applicable, Temperature -65 Degrees to 850 Degrees F, Standards Not Applicable, Overall Height 62 in, Overall Length 36 in, Maximum Operating Temperature 850 Degrees F, Minimum Operating Temperature -65 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.