SSInlineStrainer, 215/16inL, 3,000psi
Mfr # H-600-SS-L-6MM-15
Zoro # G609584694
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Series
H-600
Height
3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H-600-SS-L-6MM-15
Zoro #
G609584694
UPC #
-
Country of Origin
Israel
Dimensions
Height
3/4 in
Outgoing Tube Size
6 mm
Incoming Tube Size
6 mm
Length
2 47/50 in
Connection Size
6 mm
Details
Item
Stainless Steel Inline Strainers
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Series
H-600
Material
Stainless Steel
Includes Screen
Yes
Material Grade
316
Micron Rating
15 micron
Maximum Pressure
3,000 psi
Minimum Temperature
-20 Degrees F
Maximum Pressure at 100 deg F
3,000 psi
Maximum Temperature
900 Degrees F
Gasket Material
Silver-Plated 316 Stainless Steel
Description
Stainless Steel Inline Strainer, Material Stainless Steel, Connection Type Let-Lok, Pipe Size 6 mm, Maximum Pressure at 100 deg F 3,000 psi, Length 3 in, Height 3/4 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Diameter 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 3,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 15 micron, Minimum Temperature -20 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.