SSInlineStrainer, 215/32inL, 6,000psi
Mfr # H-600R-SS-L-6MM-40
Zoro # G709584761
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Incoming Tube Size
6 mm
Material
Stainless Steel
Includes Screen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-600R-SS-L-6MM-40
Zoro #
G709584761
UPC #
-
Country of Origin
Israel
Dimensions
Incoming Tube Size
6 mm
Outgoing Tube Size
6 mm
Connection Size
6 mm
Length
2 47/100 in
Height
1 87/100 in
Details
Item
Stainless Steel Inline Strainers
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Material
Stainless Steel
Includes Screen
Yes
Minimum Temperature
-20 Degrees F
Series
H-600R
Material Grade
316
Micron Rating
40 micron
Maximum Pressure at 100 deg F
6,000 psi
Maximum Pressure
6,000 psi
Gasket Material
Silver-Plated 316 Stainless Steel
Maximum Temperature
900 Degrees F
Description
Stainless Steel Inline Strainer, Material Stainless Steel, Connection Type Let-Lok, Pipe Size 6 mm, Maximum Pressure at 100 deg F 6,000 psi, Length 2 1/2 in, Height 1 87/100 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 6 mm, Includes Screen Yes, Incoming Tube Size 6 mm, Material Grade 316, Maximum Pressure 6,000 psi, Maximum Temperature 900 Degrees F, Micron Rating 40 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 6 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.