SSInlineStrainer, 315/32inL, 2,500psi

  • Mfr # H-600-SS-L-12MM-60

  • Zoro # G908796293


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Maximum Temperature
900 Degrees F
Outgoing Tube Size
12 mm
Gasket Material
Silver-Plated 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-600-SS-L-12MM-60
Zoro #
G908796293
UPC #
-
Country of Origin
Israel

Dimensions

Outgoing Tube Size
12 mm
Length
3 12/25 in
Incoming Tube Size
12 mm
Connection Size
12 mm

Details

Item
Stainless Steel Inline Strainers
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Maximum Temperature
900 Degrees F
Gasket Material
Silver-Plated 316 Stainless Steel
Material
Stainless Steel
Maximum Pressure
3,000 psi
Series
H-600
Maximum Pressure at 100 deg F
2,500 psi
Minimum Temperature
-20 Degrees F
Includes Screen
Yes
Micron Rating
60 micron
Material Grade
316

Description

Stainless Steel Inline Strainer, Material Stainless Steel, Connection Type Let-Lok, Pipe Size 12 mm, Maximum Pressure at 100 deg F 2,500 psi, Length 3 1/2 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 12 mm, Diameter 12 mm, Includes Screen Yes, Incoming Tube Size 12 mm, Material Grade 316, Maximum Pressure 2,500 psi, Maximum Temperature 900 Degrees F, Micron Rating 60 micron, Minimum Temperature -20 Degrees F, Outgoing Tube Size 12 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.