SSInlineStrainer, 37/32inL, 2,500psi

  • Mfr # H-600-SS-L-10MM-60

  • Zoro # G909584714


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Outgoing Tube Size
10 mm
Material Grade
316
Length
3 11/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-600-SS-L-10MM-60
Zoro #
G909584714
UPC #
-
Country of Origin
Israel

Dimensions

Outgoing Tube Size
10 mm
Length
3 11/50 in
Height
1 in
Connection Size
10 mm
Incoming Tube Size
10 mm

Details

Item
Stainless Steel Inline Strainers
Connection Type
Let-Lok
Screen Material
316 Stainless Steel
Material Grade
316
Gasket Material
Silver-Plated 316 Stainless Steel
Minimum Temperature
-20 Degrees F
Maximum Pressure
2,500 psi
Micron Rating
60 micron
Maximum Temperature
900 Degrees F
Maximum Pressure at 100 deg F
2,500 psi
Series
H-600
Includes Screen
Yes
Material
Stainless Steel

Description

Stainless Steel Inline Strainer, Material Stainless Steel, Connection Type Let-Lok, Pipe Size 10 mm, Maximum Pressure at 100 deg F 2,500 psi, Length 3 1/4 in, Height 1 in, Screen Material 316 Stainless Steel, Gasket Material Silver-Plated 316 Stainless Steel, Connection Size 10 mm, Diameter 10 mm, Includes Screen Yes, Incoming Tube Size 10 mm, Material Grade 316, Maximum Pressure 2,500 psi, Maximum Temperature 900 Degrees F, Micron Rating 60 micron, Minimum Temperature -20 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.