Zoro Homepage

Two-Way Valve, Stainless Steel

  • Mfr # M-20M-80-8N-SS-V-LDI-KEY

  • Zoro # G816114998


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Drain
1/4" FNPT
Body Material
Stainless Steel
Pressure
6,000 psi
Seals
FKM
Inlet Connection
1/2" MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-20M-80-8N-SS-V-LDI-KEY
Zoro #
G816114998
UPC #
-
Country of Origin
Israel

Details

Drain
1/4" FNPT
Item
Two-Way Valve
Body Material
Stainless Steel
Pressure
6,000 psi
Seals
FKM
Inlet Connection
1/2" MNPT
Temperature
-10 Degrees to 375 Degrees F
Outlet Connection
1/2" MNPT
Maximum Operating Temperature
375 Degrees F
Minimum Operating Temperature
-10 Degrees F

Description

Two-Way Valve, Body Material Stainless Steel, Drain 1/4 In. FNPT, Inlet Connection 1/2 In. MNPT, Outlet Connection 1/2 In. MNPT, Pressure 6,000 psi, Seals FKM, Temperature -10 Degrees to 375 Degrees F, Standards Not Applicable, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.