This item is Discontinued.

Hamilton 8'' Wheel 4400lb Cap W-830-SYL70-2-3-16

This item is Discontinued.

Hamilton

8'' Wheel 4400lb Cap (Discontinued)

Mfr # W-830-SYL70-2-3-16
Zoro # G115240480
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W-830-SYL70-2-3-16
Zoro #
G115240480
UPC #
-
Country of Origin
United States

Description

Hamilton Superlast XC Polyurethane Wheel: Unmatched Strength and Durability Top Industrial Quality, Exceptional Load Capacity Product Specifications Model: W-830-SYL70-2-3/16 Load Capacity: 4400 lbs Material: Superlast XC Polyurethane 70D on Forged Steel Diameter: 8 inches Width: 3 inches Hub Length: 3 1/4 inches Bore Size: 2 3/16 inches Durable and Reliable: A Top Choice for Industrial Use The Hamilton Superlast XC Polyurethane Wheel is designed for high-end industrial use, offering a remarkable load capacity of 4400 lbs. This wheel combines the resilience and durability of 70D polyurethane with the strength of forged steel, ensuring longevity and consistent performance. Ideal for heavy-duty applications, the wheel's dimensions 8'' diameter, 3'' width are perfect for a variety of industrial needs. Its robust construction and superior materials make it a reliable choice for demanding environments. The plain bore design ensures easy installation and maintenance. Enhance your industrial equipment's performance with this top-of-the-line wheel from Hamilton. Need Assistance? Our Experts Are Here to Help Have questions or need advice on your project needs? Our Caster Gurus are available weekdays from 8 am to 5 pm to provide expert support and guidance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.