Zoro Homepage

Aerospace Spring Loaded Forge Master Swivel Caster, 12"X3" Metal Wheel

  • Mfr # S-AEZFFM-12MB

  • Zoro # G3569863


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Metal
Wheel Dia.
12
Wheel Width
3
Mounting Height
15
Load Rating
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AEZFFM-12MB
Zoro #
G3569863
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12
Wheel Width
3
Mounting Height
15
Mounting Plate Size
5 x 7
Mounting Bolt Dia.
0.5
Overall Height
15in

Description

Aerospace Spring Loaded Forge Master Swivel Caster, 12" x 3" Metal Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.