Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerospace Spring Loaded Forge Master Swivel Caster, 8" x 3" Ultralast Poly on Cast Iron Steel Wheel

  • Mfr # S-AEZFFM-83TRB

  • Zoro # G3570091


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
8
Wheel Width
3
Mounting Height
13
Load Rating
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AEZFFM-83TRB
Zoro #
G3570091
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Mounting Height
13
Mounting Plate Size
5 x 7
Mounting Bolt Dia.
0.5
Overall Height
13in

Details

Item
Swivel Caster,Aezffm,8 x 3,Ultralast
Wheel/Tread Material
Polyurethane
Load Rating
2500
Wheel/Tread Color
Red
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Replacement Wheel
W-8030-TRB-3/4
Standards
ICWM
Frame Finish
Powder Coat
Thread Guards
No
Series
Aerospace Spring Loaded Forge Master
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)

Description

Aerospace Spring Loaded Forge Master Swivel Caster, 8" x 3" Ultralast(R); Premium Polyurethane (95A) on Cast Iron Steel Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.