Zoro Homepage

Aerospace Spring Loaded Workhorse Swivel Caster, 4" x 2" Nylast Wheel-Spring 2

  • Mfr # S-AEZFWH-4NYB-2

  • Zoro # G3568980


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Wheel Dia.
4
Wheel Width
2
Mounting Height
7.5
Load Rating
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AEZFWH-4NYB-2
Zoro #
G3568980
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375
Overall Height
7-1/2in

Details

Item
Swivel Caster,Aezfwh,4 x 2,Nylast
Wheel/Tread Material
Nylon
Load Rating
1200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Replacement Wheel
W-420-NYB-1/2
Frame Finish
Powder Coat
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Operating Temperature Range
-30 to 220 deg(F)

Description

Aerospace Spring Loaded Workhorse Swivel Caster, 4" x 2" Nylast Wheel with 1/2" Sealed Precision Ball Bearings-Spring 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.