Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Aerospace Spring Loaded Workhorse Swivel Caster, 8" x 2" Duralast-XC Polyurethane on Cast Iron Wheel (Discontinued)

  • Mfr # S-AEZFWH8DB70-2
  • Zoro # G3569373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-AEZFWH8DB70-2
Zoro #
G3569373
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Mounting Height
10.5
Mounting Bolt Dia.
0.375
Plate Size
4 x 4 1/2

Details

Item
Swivel Caster
Caster Wheel Shape
Standard
Caster Wheel/Tread Material
Polyurethane
Load Rating
1200
Wheel/Tread Color
Black
Number of Mounting Holes
4
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Standards
ICWM
Caster Wheel Bearings
Precision Ball
Caster Temp. Range
-50 to 200 deg(F)
Caster Core Material
Cast iron
Replacement Wheel
W-820-DB70-1/2
Frame Finish
Powder Coat
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard

Description

Swivel Caster,Aezfwh,8 x 2,Duralast,70D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.