Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 4" x 2" Swivel-Eaz Poly on Aluminum Wheel

  • Mfr # S-AEZFWH-4SWF-1

  • Zoro # G3570347


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Wheel Dia.
4
Wheel Width
2
Mounting Height
7.5
Load Rating
620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-AEZFWH-4SWF-1
Zoro #
G3570347
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivl Cster,Aezfwh,4 x 2,Swivl Cster-Eaz
Wheel/Tread Material
Polyurethane
Load Rating
620
Wheel/Tread Color
Red
Number of Mounting Holes
4
Tread Shape
Twin Wheel
Caster Frame Material
Forged Steel
Core Color
Aluminum
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-420-SWF-1/2
Thread Guards
No
Series
Aerospace Spring Loaded Workhorse
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-40 to 320 deg(F)
Wheel Core Material
Aluminum

Description

Aerospace Spring Loaded Workhorse Swivel Caster, dual wheel 4" x 2" Swivel-Eaz Polyurethane (82A) on Aluminum Wheel with 1/2" Sealed Precision Ball Bearings Spring 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.