Zoro Homepage

Axle Box 1-1/32 Dia X 7-1/8 High

  • Mfr # Z20240

  • Zoro # G3244127


product price: $53.15
/ea

Key Features

Material
Iron
Use Location
Right Side; Left Side
For Axle Size
1 in
Distance to Axle Hole
7 1/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20240
Zoro #
G3244127
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
1 in

Details

Material
Iron
Item
Axle Bracket
Use Location
Right Side; Left Side
Distance to Axle Hole
7 1/8 in
Color
Black
Finish
Enamel

Description

Axle Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.