Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Box Ab-285-1-1/4

  • Mfr # Z20541

  • Zoro # G3244197


product price: $49.29
/ea

Key Features

Material
Iron
Color
Black
Finish
Enamel
For Axle Size
1 1/4 in
Use Location
Right Side; Left Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z20541
Zoro #
G3244197
UPC #
-
Country of Origin
United States

Dimensions

For Axle Size
1 1/4 in

Details

Material
Iron
Item
Axle Bracket
Color
Black
Finish
Enamel
Use Location
Right Side; Left Side
Distance to Axle Hole
1 1/8 in

Description

Axle Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.