Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Speed 56 Ounce Plastic Jar Smooth Blender in Black

  • Mfr # 50167

  • Zoro # G521737277


product price: $41.39
/ea

Key Features

Height
6.5 in
Material
Plastic
Length
14.75 in
Color
Black
Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50167
Zoro #
G521737277
UPC #
040094501670
Country of Origin
China

Dimensions

Height
6.5 in
Length
14.75 in
Width
9.8 in

Details

Material
Plastic
Item
Plastic Jar Blender
Color
Black

Description

Smoothies, shakes, and mixed drinks are just one button push away with this Hamilton Beach 10 Speed 56 Ounce Plastic Jar Smooth Blender. With 10 different settings including smoothie, stir, chop, ice breaker, and more, this blender is the ultimate tool in the kitchen. Aside from smoothies, you can even use this to blend salsas, chop ingredients, and puree sauces. The large 56 ounce capacity is perfect for making large portions for meal prep or parties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.