
12 Cup Flexbrew 3 Way Multi Function Coffee Maker with Backlit Digital Display
Mfr # 49902G
Zoro # G821739162
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
13.8 in
Length
11.3 in
Width
13.2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49902G
Zoro #
G821739162
UPC #
040094499021
Country of Origin
China
Dimensions
Height
13.8 in
Length
11.3 in
Width
13.2 in
Details
Color
Black
Item
Coffee Maker
Material
Plastic
Description
The Hamilton Beach FlexBrew Trio Coffee Maker offers versatile brewing options to fit your morning routine. Brew a single cup in just 90 seconds, whether using your favorite pod or ground coffee. The single-serve side features a 56 oz. water reservoir, allowing you to brew up to 7 cups without needing to refill. With the option to select brewing sizes from 6 to 10 oz. when using a pod or up to 14 oz. with coffee grounds, you can easily tailor your coffee to your taste. Plus, the carafe side lets you brew up to 12 cups of coffee for larger servings, making this coffee maker ideal for both quick cups and full pots. Designed for convenience, the FlexBrew Trio Coffee Maker features Easy-Touch programming, allowing you to set up your brew the night before and wake up to hot, ready coffee. The backlit display ensures the settings are easy to read, and Auto Pause & Pour lets you pour a cup before brewing is finished. After two hours, the coffee maker automatically shuts off for added safety. With Select-a-Brew, you can choose between regular or bold brewing strengths for both the single-serve and carafe sides. This coffee maker includes everything you need: a glass carafe, single-serve pod holder, brew basket, and even a cup rest with a storage area for extra convenience.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.