Zoro Homepage

12 Cup Programmable Coffee Maker in Black

  • Mfr # 49615

  • Zoro # G121738063


product price: $53.39
/ea

Key Features

Length
12.5 in
Height
7.5 in
Color
Black
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49615
Zoro #
G121738063
UPC #
040094496150
Country of Origin
China

Dimensions

Length
12.5 in
Height
7.5 in
Width
10.5 in

Details

Item
Coffee Maker
Color
Black

Description

Wake up to a hot, perfectly brewed cup of coffee with the Hamilton Beach 12 Cup Programmable Coffee Maker. With the easy to fill reservoir with fill window and 12 cup brewing capacity, you can quickly and easily make plenty of coffee for your morning routine. The easy-touch programming lets you set the coffee maker to brew your coffee at the perfect time and have peace of mind with the 2 hour automatic shut off. Clean up is just as simple with dishwasher safe glass carafe and brew basket.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.