Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Slice Brushed Stainless Steel Toaster

  • Mfr # 22992

  • Zoro # G521737413


product price: $41.39
/ea

Key Features

Material
Stainless Steel
Overall Height (In.)
6.5 in
Overall Width (In.)
7.5 in
Color
Silver
Overall Length (In.)
11.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22992
Zoro #
G521737413
UPC #
040094229925
Country of Origin
China

Dimensions

Overall Height (In.)
6.5 in
Overall Width (In.)
7.5 in
Overall Length (In.)
11.15 in

Details

Item
2 Slice Toaster
Material
Stainless Steel
Color
Silver

Description

Start your morning off right with the perfect piece of toast made with the Hamilton Beach 2 Slice Brushed Stainless Steel Toaster. 7 different heat settings allows you to choose your perfect level of toasted and the bagel button will make your bagels perfect every single time. You can even fit thicker breads and bagels thanks to the extra wide slots. The toaster will automatically shut off at the end of the cycle and you can keep your countertops clean with the slide out crumb catching tray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.