Shop HAMILTON BEACH
See all product information
Create Account
70740 HB 8 Cup Food Processor
- Mfr # 70740
- Zoro # G104060921
product price:Â
$
79.65
/ea
Key Features
Number of Speeds
2
Material
Stainless Steel
Special Features
Dishwasher Safe Component, Reversible Blades; Pulse Speed Control
Color
Black
Maximum Cup Capacity
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70740
- Zoro #
- G104060921
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Food Processor
- Number of Speeds
- 2
- Material
- Stainless Steel
- Special Features
- Dishwasher Safe Component, Reversible Blades; Pulse Speed Control
- Color
- Black
- Maximum Cup Capacity
- 8
- Functions
- Shred, Grate, Chop, Slice, Puree
- Number of Feed Tubes
- 1
Description
This Food Processor from Hamilton Beach with its powerful 450 Watt motor and large feed chute is fast and versatile. You can quickly chop onions, slice salad ingredients, shred cabbage, grate cheese, mix sauces or prepare pesto. It has two speeds plus Pulse. Comes with reversible stainless steel slice/shred disk and S-blade for chopping. Lid flips over for compact storage. Dishwasher safe bowl, li
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.