72900 3 Cup Capacity Food Chopper
- Mfr # 72900
- Zoro # G203933126
Key Features
Specifications
Details
- MFR #
- 72900
- Zoro #
- G203933126
- UPC #
- -
- Country of Origin
- China
- Item
- Food Chopper
- Capacity
- 3 cups
- Number of Speeds
- 1
- Voltage
- 120V AC
- Color
- Black
- Special Features
- Dishwasher Safe, Oil Dispenser; Pulse Speed Control
- Hz
- 60 Hz
- Material
- Plastic
- Controls
- Touchpad
- Power Consumption
- 80 W
- Blade Material
- Stainless Steel
Description
Compact, affordable electrics chop and mince in a flash.
Hamilton Beach Food Choppers speed food prep by handling the chopping, mincing and mixing for you. Don\'t let the compact, lightweight design fool you. These popular food choppers are powerful enough to take on onions, herbs, nuts, garlic and more. You can even use these food choppers to puree sauces and baby food.
Hamilton Beach Food Choppers\' stainless steel chopping blades provide powerful, reliable results. Plus, they\'re easy to use and clean -- the bowl, lid and chopping blade are dishwasher safe, and the hideaway cord cuts countertop clutter.
- Touchpad control
- One-touch pulse with easy-to-clean touchpad
- Removable parts are dishwasher safe
- Oil dispenser
- Stainless steel blade
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.